Strainer in Oil Rubbed Bronze

You last purchased this on
 
Infinity Drain

Strainer in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

Strainer in Oil Rubbed Bronze

  • Fast #
  • Part #ILW52PORB
  • Item #5109759
  • Manufacturer Part #LW5 2P-ORB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes 304, 16 gauge stainless steel frame
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Complete kit with Drain Body
  • Indoor or outdoor use
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Drain Component Type:
Drain Kit
IAPMO Listed -:
No
Length:
5-1/16 in
Material:
Plastic
Material Type:
PVC
Width:
5-1/16 in