Strainer with Cast Iron Drain Body in Satin Stainless Steel

Part #ILW52ISS  |  Item #5109761  |  Manufacturer Part #LW5 2I-SS

$128.00 EACH

Color/Finish: Stainless Steel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Complete kit with Drain Body
  • Includes 304, 16 gauge stainless steel frame
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Indoor or outdoor use

Specifications

ASME Specifications: ASME A112.18.2

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Component Type: Drain Kit

IAPMO Listed: No

Length: 5-1/16 in

Material: Cast Iron

Width: 5-1/16 in