2 in. Threaded Stainless Steel Shower Drain
TD 20 Series 2 in. Threaded Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tile-in stainless steel frame with and body
- TD 20 A: 8” L x 8” x 1 5/16” H (8.5 threads per inch, for clamp down drain)
- 8" x 8" Tile Drain Strainer with 4" A Type Threaded Throat in Satin Stainless
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Residential
- Collection:
- TD 20 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Construction:
- Membrane
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 2 in
- Flow Rate:
- 9 gpm
- Gauge (metal):
- 12 ga
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- Yes
- Outlet Type:
- Threaded
- Product Type:
- Strainer