DESCRIPTION

  • Stainless steel threaded nipple 2"
  • Straight thread

Infinity Drain Thread Nipple

ITNAS

Diameter:

2 in

SPECIFICATIONS

Brand Model Compatibility
STIF AS 65, SAS 65, SDGAS 65, FXED 65, FXDG 65, FXMN 65, FXAS 65 and FXTIF 65 Drains
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
2 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No

Starting at
$36.0
EACH
  • QUANTITY

DOCUMENTS