Infinity Drain

Tile Drain Series Bonded Flange PVC Drain in Satin Stainless Steel

Part #ILTD5BPSS  |  Manufacturer Part #LTD5 BP SS

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete kit with Drain Body
  • Includes 304, 16 gauge stainless steel frame
  • Waterproofing: Liquid membrane, Fabric sheet

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.8.2

Adjustable: Yes

Collection: Tile Drain Series

Drain Base Material: PVC

Fits Pipe Size: 2 in

Grate Color Finish: Satin Stainless

Grate Diameter: 11-13/16 in

IAPMO Listed: No