DESCRIPTION

  • Accepts floor material up to 3/8"
  • Grate can be removed completely for cleaning
  • Indoor or outdoor use
  • Integral hair strainer
  • Size: 5" x 5"

Infinity Drain Tile Drain Strainer

ILT52

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Application
Indoor, Outdoor
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Diameter
6-1/2 in
End Connection 1
Threaded
End Connections
Threaded
GSA Approved
No
IAPMO Listed
No
Length
5-3/16 in
Material
Cast Iron, Stainless Steel
Material Type
304L
NSF Certified
No
Width
5-3/16 in

Starting at
$79.2
EACH
  • QUANTITY

DOCUMENTS