UTIF Series 3-1/16 x 27 in. PVC Satin Stainless Shower Drain

Part #IUTIFPSS  |  Manufacturer Part #UTIF-P 24 SS

Starting at
$200.00 EACH

Length:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 24" Complete Universal Infinity Drain™ Kit with PVC Channel and Squares Pattern Grate in Satin Stainless
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Rubber liner, Fiberglass
  • Compatible with Liquid/Fabric waterproofing
  • Capacity: 9 gallons per minute
  • No drain body required

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Adjustable: No

Application: Residential

Collection: UTIF Series

Color Finish: Satin Stainless

Color Finish Category: Stainless Steel

Construction: Membrane

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Base Width: 5-1/2 in

Drain Grate Material: Stainless Steel

Drain Grate Material Type: 304L

Drain Opening: 2 in

Fits Pipe Size: 2 in

Flow Rate: 9 gpm

Gauge: 16

Grate Color Finish: Satin Stainless

Grate Color Finish Category: Stainless Steel/Nickel Tones

Grate Shape: Linear

Height: 3 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 28 in

Material: Stainless Steel

Origin: Domestic

Trap Primer Connection: No

Width: 5-1/2 in