DESCRIPTION

  • Built-in strainer
  • Designed for use where water flows in one direction only
  • For use in measurement of potable cold water
  • Remote ready
  • Tempered glass resists scratching

Infinity Metering 1 in. Direct Reading Water Meter with Bronze Top and Bottom

IPD10GBB

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

AWWA Specifications
AWWA C-701
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Length
10-3/4 in
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
120
Size
1 in x 1 in
Type
Single Jet
Waterworks Application
Water