DESCRIPTION

  • Built-in strainer
  • Designed for use where water flows in one direction only
  • For use in measurement of potable cold water
  • Remote ready
  • Tempered glass resists scratching

Infinity Metering 1W Tesla Water Meter Radio

IPD07GPBTESLA1W

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

AWWA Specifications
AWWA C-701
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Length
7-1/2 in
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
120
Size
5/8 in x 3/4 in
Type
Single Jet

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday