DESCRIPTION

  • Built-in strainer
  • Designed for use where water flows in one direction only
  • For use in measurement of potable cold water
  • Remote ready
  • Tempered glass resists scratching

Infinity Metering 2 in. TWM-250 Direct Read Flanged Turbo Meter

IMTM20GBB

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Height
14-1/8 in
Length
10 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
150
Size
2 in x 2 in
Type
Turbine
Width
9-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday