400 ft. x 20 in. Polywrap
400 ft. x 20 in. Polywrap
Frequently Purchased Together
Product Details
- Linear low density polyethylene with a density of 0.910 to 0.935
Documents
Specifications
- ANSI:
- ANSI A21.5
- AWWA:
- AWWA C-105
- Coating:
- Blue
- Fits Pipe Size:
- 3 in - 8 in
- Fitting Type:
- Poly Wrap
- Length:
- 400 ft
- Material:
- Plastic
- Material Type:
- LLDPE
- Thickness:
- 0.008 in
- Width:
- 20 in