1-1/2 in. Electric Globe Angle Residential Valve

You last purchased this on
 
Ingersoll Rand

1-1/2 in. Electric Globe Angle Residential Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ingersoll Rand

1-1/2 in. Electric Globe Angle Residential Valve

  • Fast #
  • Part #I216B
  • Item #1619632
  • Manufacturer Part #216B
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Aluminum hammer case with metal housing ensures this wrench is both durable and lightweight
  • Ball and cam mechanism delivers a high output of power without ever risking your tool stalling out
  • 200 ft-lb (271 Nm) of maximum torque
  • Contoured composite butterfly throttle for comfort and control
  • Straight grip allows for access in hard-to-reach spaces
  • Requires Certification

Specifications

AMP:
2, 4
CFM:
19 ft3/min
Drive Size:
3/8 in
Drive Type:
Square
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
5 gpm - 120 gpm
Height:
7-3/4 in
Inlet Service Size:
1/4 in
Length:
7-7/10 in
Power Source:
Electric
Pressure - Maximum:
150 psi
RPM:
8500
Tool Type:
Wrench
Valve Size:
1-1/2 in
Volts:
24V
Waterworks Application:
Irrigation
Weight:
2.8 lb
Width:
4-1/4 in