1/4 hp 21000 RPM Die Grinder
1/4 hp 21000 RPM Die Grinder
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable ball-bearing construction improves balance, reduces vibration, and ensures a longer tool life
- Strong aluminum housing withstands tough operating conditions
- Powerful motor delivers 0.25 HP (0.19 kW) at 21,000 RPM free speed
- Front exhaust helps keep work surface clean
- Tool comes with 1/4" and 6 mm collets and two wrenches
- Easy-to-use, integral safety-lock throttle lever prevents accidental start-up
- Right-angle configuration provides easy access to tight spots, so you can grind, break sharp edges, deburr, port, and polish virtually anywhere
Specifications
- Arbor Hole Size:
- 1/4 in, 6mm
- CFM:
- 24 ft3/min
- Corded Cordless:
- Corded
- ETL Listed:
- No
- Handle Material:
- Aluminum
- Height:
- 2 in
- Horsepower:
- 0.25 hp
- Inlet Service Size:
- 1/4 in
- Length:
- 5-27/100 in
- Material:
- Aluminum
- Power Source:
- Air
- RPM:
- 21000
- Tool Type:
- Die Grinder
- UL Listed:
- No
- Valve Operator:
- Lever
- Variable Speed:
- Yes
- Weight:
- 1.02 lb
- Width:
- 3-1/2 in