2-7/8 in. Air Cut-off Bare Tool
Model 326 2-7/8 in. Air Cut-off Bare Tool
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides 20,000 rpm for fast cutting
- Large hooked locking throttle lever provides user comfort and safety
- 360° rotatable chrome-plate spark guard adjusts easily and quickly providing ability to cut in either direction
- Built to last, you can be sure the 326 air cut-off tool will perform reliably whenever you pull the trigger
- Ideal for cutting sheet metal, nuts, and bolts
Specifications
- Application:
- Composite, Fiberglass, Metal, Plastic, Repair
- Bare Tool or Kit:
- Bare Tool
- CFM:
- 25 ft3/min
- Collection:
- Model 326
- Corded Cordless:
- Corded
- Diameter:
- 2-7/8 in
- Handle Material:
- Composite
- Height:
- 4-3/10 in
- Inlet Service Size:
- 1/4 in
- Length:
- 8-22/25 in
- Power Source:
- Air
- Product Type:
- Cutting Tool
- RPM:
- 20000
- Saw Type:
- Cut-Off
- Tool Type:
- Cut-off Saw
- UL Listed:
- No
- Weight:
- 2.3 lb