6 in. Random Orbital Air Sander
6 in. Random Orbital Air Sander
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extracts dust and particles through and around the pad, keeping foreign matter away from the motor
- Sanding pad features a unique design with large 1/2” holes for efficient operation
- Vacuum-ready, low-vibration sander produces an ultra-high-quality finish and connects easily to central or portable vacuum systems
- Durable, lightweight composite design weighs less than 2 lb
- 12,000 RPM motor with a 3/16-inch orbit delivers a swirl-free finish
Specifications
- Arbor Hole Size:
- 5/16 in - 24 Thread
- Bare Tool or Kit:
- Bare Tool
- CFM:
- 8 ft3/min
- Corded Cordless:
- Corded
- Diameter:
- 6 in
- Height:
- 4-7/10 in
- Horsepower:
- 0.2 hp
- Inlet Service Size:
- 1/4 in
- Length:
- 7-12/25 in
- Material:
- Composite
- Power Source:
- Air
- RPM:
- 12000
- Tool Type:
- Sander
- UL Listed:
- No
- Weight:
- 1.92 lb