7 x 3/4 in. for Scraping Chisel 1 Piece
7 x 3/4 in. for Scraping Chisel 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Scraping
- Length:
- 7 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Accessories
- Tool Type:
- Chisel
- Width:
- 3/4 in