9-9/10 x 69/100 in. Standard Air Hammer
9-9/10 x 69/100 in. Standard Air Hammer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to 2,000 blows per minute
- Alloyed steel barrel and heat-treated piston for longer life
- Powerful yet economical high-speed air hammer designed with a longer piston stroke
- Built-in power regulator and trigger control
Specifications
- Application:
- Exhaust Systems
- CE Approved:
- Yes
- CFM:
- 14 ft3/min
- Diameter:
- 69/100 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 2-17/25 in
- Inlet Service Size:
- 1/4 in
- Length:
- 9-9/10 in
- Material:
- Aluminum
- Portable:
- No
- Power Source:
- Air
- Shank Size:
- 401/1000 in
- Shank Style:
- Round
- Tool Type:
- Air Hammer
- UL Listed:
- No
- Valve Operator:
- Trigger Handle
- Weight:
- 4.1 lb