22/25 hp 12000 RPM Angle Grinder

You last purchased this on
 
Ingersoll Rand

MAX Series 22/25 hp 12000 RPM Angle Grinder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ingersoll Rand

MAX Series 22/25 hp 12000 RPM Angle Grinder

  • Fast #
  • Part #I3445MAX
  • Item #6113116
  • Manufacturer Part #3445MAX
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Internal governor maximizes speed under load, increasing your rate of material removal
  • Lower weight (3.5 lb) and enhanced grip design enables extended usage without fatigue
  • 0.88 hp and 12,000 rpm motor delivers the power you need to grind through the toughest jobs
  • Requires Certification

Documents


Specifications

ANSI:
Ansi/Cagi B 186.1-1984, Ansi B186.1-2006, Bs En 792-7-2001
CFM:
41 ft3/min
Collection:
MAX Series
Corded Cordless:
Corded
ETL Listed:
No
Height:
5 in
Horsepower:
0.88 hp
Inlet Service Size:
1/4 in
Length:
9-3/5 in
Material:
Composite
Power Source:
Air
RPM:
12000
Tool Type:
Angle Grinder
UL Listed:
No
Valve Operator:
Lever
Weight:
3.4 lb
Width:
7 in