1/2 in. Drive Ratchet Wrench
Series 107 1/2 in. Drive Ratchet Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Power regulator and variable speed lever-style throttle provide increased control on every job
- With greater access and reach, you can more easily work in deep, hard to reach areas.
- 360-degree adjustable exhaust directs air away from the operator, ensuring a better workspace
- 55 ft-lb (68 Nm) of maximum torque
Specifications
- Application:
- Fastening
- Bare Tool or Kit:
- Bare Tool
- CFM:
- 4 ft3/min
- Collection:
- Series 107
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Handle Material:
- Aluminum
- Handle Type:
- In Line
- Height:
- 1-9/10 in
- Inlet Service Size:
- 1/4 in
- Length:
- 11 in
- Material:
- Aluminum
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Air
- RPM:
- 160
- Tool Type:
- Ratchet, Wrench
- Torque (In-Lbs):
- 54 ft-lbs
- UL Listed:
- No
- Valve Operator:
- Lever
- Variable Speed:
- Yes
- Weight:
- 2.75 lb
- Width:
- 1-91/100 in