3/4 in. Motor Connector Nut Sealant

Part #IW0125  |  Item #4929948  |  Manufacturer Part #W-0125

Call for Pricing EACH

Fitting Sizes:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick and easy installation
  • Formulated plastic engineered to fracture with tampering
  • Completely encloses the meter connection nut
  • UV stabilized polystyrene is weather and fade resistant

Specifications

Color Finish: Green

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: [Plastic, Stainless Steel]

Material Type: Polystyrene

Product Type: Meter

Weight: 2.5