6 ft. Curb Box Lock Key

Part #IGW6681  |  Item #4934480  |  Manufacturer Part #GW-668-1

Call for Pricing EACH

Length:

6 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cadmium plated to resist corrosion
  • Effectively prevents access to the curb cock to prevent reconnection or tampering with service
  • Easily removed with special key
  • Proven to be extremely effective in collecting revenues from chronic offenders
  • Key for removing the Curb Locking Device once it is engaged

Specifications

Brand Model Compatibility: [INNER-TITE, GW-6A20-1, GW-6A40-1]

Length: 6 ft

Material: Carbon Steel

Tool Type: Curb Box Key

Type: Curb Box Lock Key