Carbon Steel Curb Box Lock
Carbon Steel Curb Box Lock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- If unauthorized removal is attempted claws will engage, locking the device into place and can only be removed with the key
- Device rests on the curb valve until removal is attempted
- Effectively prevents access to the curb stop preventing reconnection or tampering with service
- Curb Box lock for 3-3/4" to 4-3/8" ID box
- Cadmium plated to resist corrosion
Specifications
- Brand Model Compatibility:
- INNER-TITE, GW-668-1
- Material:
- Carbon Steel
- Range (in):
- 2-5/16 in - 2-3/4 in
- Weight:
- 2 lb