Inner-Tite Corporation
Grip-Tite 2 in. Steel Water Locking Device for Curb Box 2-1/2 - 3-1/16 in. ID
Part #IGW7A204 | Item #7607847 | Manufacturer Part #GW-7A20-2
Call for Pricing
EACH
Range in :
Product Details
- New design provides security against unauthorized access to gas and water curb box shut-off valves
- Exclusive design secures the device in the curb box
- Ideal solution for securing shallow curb boxes
- Aggressive locking claws firmly grip the sidewalls of the curb box
- Available in sizes to fit most 2" to 4" curb box sizes
- Specially plated components provide long term corrosion resistance
- Installs quickly and easily using the Curb Box Lock Key (sold separately)
Specifications
Adjustable: Yes
Brand Model Compatibility: Curb Box
Collection: Grip-Tite
Material: Steel
NSF Certified: No
Product Type: Water Locking Device
Range in : 2-1/2 in - 3-1/16 in ID
Weight: 3
Width: 2 in