Grip-Tite 4 in. Steel Water Locking Device for Curb Box 3-5/8 - 4-9/16 in. ID

Part #IGW7A404  |  Item #7607845  |  Manufacturer Part #GW-7A40-2

Call for Pricing EACH

Range in :

3-5/8 in - 4-9/16 in ID
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • New design provides security against unauthorized access to gas and water curb box shut-off valves
  • Exclusive design secures the device in the curb box
  • Ideal solution for securing shallow curb boxes
  • Aggressive locking claws firmly grip the sidewalls of the curb box
  • Available in sizes to fit most 2" to 4" curb box sizes
  • Specially plated components provide long term corrosion resistance
  • Installs quickly and easily using the Curb Box Lock Key (sold separately)

Specifications

Adjustable: Yes

Brand Model Compatibility: Curb Box

Collection: Grip-Tite

Material: Steel

NSF Certified: No

Product Type: Water Locking Device

Range in : 3-5/8 in - 4-9/16 in ID

Weight: 5

Width: 4 in