Inner-Tite Corporation
Grip-Tite 6 ft. Steel Key for Grip-Tite Curb Box Lock
Part #IGWC7684 | Item #7607842 | Manufacturer Part #GWC-768-2
Call for Pricing
EACH
Length:
Product Details
Specifications
Brand Model Compatibility: Grip-Tite Curb Box Lock
Collection: Grip-Tite
Length: 6 ft
Material: Steel
NSF Certified: No
Weight: 12