Grip-Tite 4 ft. Steel Key for Grip-Tite Curb Box Lock

Part #IGWC782  |  Manufacturer Part #GWC-748-2

Starting at
Call for Pricing

Length:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Grip-Tite Curb Box Lock

Collection: Grip-Tite

Length: 4 ft

Material: Steel

NSF Certified: No

Weight: 10