Carbon Steel Locking Device
Carbon Steel Locking Device
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Economical and tamper resistant
- Secures and protects most 1/2" and 3/4" straight or 90° wing or wingless water valves
- Provides utility companies with a rugged means to secure shut-off valves
- Locking device includes barrel lock, key sold separately (IE5008)
- Case hardened assembly resists cutting
- Plated for corrosion resistance
- Shackle offers 9 adjustment positions to fit a variety of valves
- Heavy duty carbon steel construction
- Accepts short length barrel locks
- For safety and security, all barrel locks, barrel lock keys and accessories are sold and shipped exclusively to utility companies
Documents
Specifications
- Application:
- Water
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Locking Device
- UL Listed:
- No
- Weight:
- 0.4 lb