Steel Spike
Steel Spike
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reflective tape is molded in for increased visibility
- Constructed of recycled rubber
- Conforms to asphalt or concrete surface
- Size: 72 in x 6 in x 4.5 in high
- Use spikes when securing to asphalt parking lots
- Use lag bolts when securing to concrete parking lots
- Hardware sold separately
- 4 holes per block
- New star recess head increases productivity with fewer cam outs
- Weight: 36 lbs.
Specifications
- Application:
- Asphalt
- Diameter:
- 1/2 in
- Head Diameter:
- 1.125
- Length:
- 12 in
- Material:
- Steel
- Product Type:
- Spike
- Weight:
- 1 lb