6 in. Cloth Divider (Pack of 10)
6 in. Cloth Divider (Pack of 10)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Size: 6" long x 4" wide
- Fits 1.25" pole
- Clothes divider
Specifications
- ADA Compliant:
- No
- Length:
- 6 in
- Material:
- Cloth
- Package Quantity:
- Pack of 10
- Product Type:
- Divider
- Width:
- 4 in