3/8 in. Brass Mechanical mixing valve
Innsbrook® 3/8 in. Brass Mechanical mixing valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For commercial and institutional use
- Duck-bill checks
- Genuine American Standard® repair part
- Supply inlet: 1/2"
- Strainer: 60-mesh
- Resists rust
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Innsbrook®
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.45 lb