Print

1 in. Insert Straight PVC 90 Degree Elbow S1406

DESCRIPTION

1 in. Insert Straight PVC 90 Degree Elbow

S1406010

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 1 in

    S1406010 

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2104, ASTM D-2239, ASTM D-2609
Clean Bagged
No
End Connection 2
Insert
End Connections
Insert
FM Approved
No
Fitting Size 2
1 in
Fitting Type
Straight
NSF Certified
No