10-7/8 in. Hole Saw 1 Piece
10-7/8 in. Hole Saw 1 Piece
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 10-7/8 in
- Drill Bit Type:
- Hole Saw
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Tool Type:
- Hole Saw