DESCRIPTION

Inserta Fittings 4 in. Schedule 40 Insert Tee

I4IPSHP

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-3212, ASTM F-477
Diameter
4 in
Length
12 in
Schedule Class
40

Starting at
Call for Pricing
  • QUANTITY