DESCRIPTION

Inserta Fittings 4 in. SDR35 x N12 Insert Tee

I4P35N12

Length:

SPECIFICATIONS

Diameter
4 in
Length
18 in
Material
Rubber, Stainless Steel
Schedule Class
SDR35

Starting at
Call for Pricing
  • QUANTITY