DESCRIPTION

Inserta Fittings 6 in. Concrete SDR35 Insert Tee

I6P3518CO

Length:

SPECIFICATIONS

Diameter
6 in
Length
18 in
Material
Rubber, Stainless Steel
Schedule Class
SDR35

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY