DESCRIPTION

Inserta Fittings Insert Plastic Tee

I4P26MF8P35

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
8 in
Fitting Sizes
4 in x 4 in x 8 in
Fitting Type
Reducing
Material
Plastic