1 hp Continuous Feed Commercial Garbage Disposal

You last purchased this on
 
InSinkErator®

1 hp Continuous Feed Commercial Garbage Disposal

This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

1 hp Continuous Feed Commercial Garbage Disposal

  • Fast #
  • Part #ISS10047
  • Item #7539345
  • Manufacturer Part #13660Y
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Corrosion resistant stainless steel grind chamber
  • Voted best in class 9 years in a row
  • Heavy-duty disposer designed for continuous operation in restaurants, hotels, hospitals, schools, universities and cafeterias
  • 150 mm diameter rotating shredder
  • 230V 1 Ph
  • Height: 431 mm
  • 1 HP induction motor
  • Stainless Steel grind chamber
  • 1.5" waste outlet
  • Requires Certification

Documents


Specifications

AMP:
5.1, 5.7, 11.6
Application:
Commercial
Color Finish Category:
Stainless Steel
Color Finish Name:
Chrome Plated/Stainless Steel
End Connection 1:
NPT
End Connections:
NPT
Energy Star Compliant:
No
Height:
17 in
Horsepower:
1 hp
Material:
Cast Nickel, Stainless Steel
Power Source:
Electric
RPM:
1725
UL Listed:
Yes
Volts:
115/208/230V
Weight:
45 lb
Width:
10 in