1 hp Continuous Feed Garbage Disposal with SoundSeal Technology
This product has been replaced by
Manufacturer Part #79852-ISE
Evolution 1 hp Continuous Feed Garbage Disposal with SoundSeal Technology
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MultiGrind® Technology
- Jam- Sensor® circuit feature
- SoundSeal® Technology
- Anti-Microbial Quiet Collar® Sink Baffle
- Auto-Reverse Grind System® feature
Documents
Specifications
- AMP:
- 10.2
- Capacity:
- 34.6 oz
- Collection:
- Evolution
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Enamel
- Depth:
- 9-3/4 in
- Diameter:
- 9-3/4 in
- Drain Diameter:
- 1-1/2 in
- Height:
- 11-1/3 in
- Horsepower:
- 1 hp
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 1725
- Volts:
- 120V
- Weight:
- 23.3 lb