1 hp Continuous Feed Garbage Disposal with Power Cord and SoundSeal Technology
This product has been replaced by
Manufacturer Part #79853K-ISE
Evolution® 1 hp Continuous Feed Garbage Disposal with Power Cord and SoundSeal Technology
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MultiGrind® Technology
- Jam- Sensor® circuit feature
- SoundSeal® Technology
- Anti-Microbial Quiet Collar® Sink Baffle
- Auto- Reverse Grind System® feature
Documents
Specifications
- AMP:
- 12.3
- Capacity:
- 40 oz
- Collection:
- Evolution®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Depth:
- 9 in
- Diameter:
- 9 in
- Drain Diameter:
- 1-1/2 in
- Height:
- 13-1/2 in
- Horsepower:
- 1 hp
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 1725
- Volts:
- 120V
- Weight:
- 24.3 lb