1 hp Continuous Feed Garbage Disposal with SoundSeal Technology
This product has been replaced by
Manufacturer Part #79853-ISE
Evolution® 1 hp Continuous Feed Garbage Disposal with SoundSeal Technology
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MultiGrind® technology delivers 3 stages of grind vs. 1 stage in standard disposer
- Exclusive Jam-Sensor® circuit feature - increase motor torque 500% to automatically break through the toughest jams
- SoundSeal® technology delivers ultra-quiet performance
- Made in USA exclusively for professional plumbing contractors
- Includes sound reducing Quiet Collar® Sink Baffle containing antimicrobial material
Specifications
- AMP:
- 12.3
- Capacity:
- 40 oz
- Collection:
- Evolution®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Depth:
- 9 in
- Diameter:
- 9 in
- Drain Diameter:
- 1-1/2 in
- Height:
- 13-1/2 in
- Horsepower:
- 1 hp
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 24.3 lb