InSinkErator®

2 hp 115/208/230V Garbage Disposal

Part #ISS2003  |  Manufacturer Part #13663J

Horsepower:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CSA Certified: Yes

Color Finish: Polished Chrome/Stainless

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: No

Height: 18-7/16 in

Horsepower: 2 hp

Material: Stainless Steel

UL Listed: Yes

Volts: 208/230/460V