115V Solenoid Valve 3/4 in. Plastic
115V Solenoid Valve 3/4 in. Plastic
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- LC-50 Garbage Disposals
- Height:
- 3/4 in
- Material:
- Plastic
- Product Type:
- Solenoid Valve
- Valve Type:
- Solenoid Valve
- Volts:
- 115V