1/3 hp Continuous Feed Garbage Disposal
This product has been replaced by
Manufacturer Part #78450-ISE
1/3 hp Continuous Feed Garbage Disposal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plastic grind chamber
- For Property Management use only
- Galvanized steel grinding elements
Documents
Specifications
- AMP:
- 5.7
- Capacity:
- 26 oz
- Color Finish Category:
- Browns
- Color Finish Name:
- Waterborne Brown Enamel
- Depth:
- 6-1/3 in
- Diameter:
- 6-31/100 in
- Height:
- 11-1/2 in
- Horsepower:
- 1/3 hp
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 1725
- Volts:
- 120V
- Weight:
- 11 lb