1/4 in. Filter System Conversion Kit
1/4 in. Filter System Conversion Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces particulates, chlorine taste and odor plus cysts, lead, mercury, asbestos, benzene, atrazine, 2, 4-D, Lindane, Carbo furan and P-Dichlorobenzene, for clean-tasting water
- NSF standard 42 certified for quality assurance
- System includes: Filter Head Bracket, F-2000 Replacement Filter, Two Polyethylene Tubes, Quick-Connect Fitting, Two Mounting Screws, 1/4" Compression Fittings
- Recommended 6 months replacement for optimal performance
- Twist-and-lock design for quick-and-easy filter changes
- Filter head bracket compatible with only F-1000 and F-2000 replacement filters
- Designed for exclusive use with InSinkErator water dispensing systems
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 500 gal
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 75 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Weight:
- 1.3 lb