DESCRIPTION

  • Easy-action lever with automatic shut-off
  • Easy-to-adjust temperature control on front panel
  • Foodservice grade heating element
  • Includes a 2/3 gallon stainless steel tank
  • Makes up to 100 cups per hour at 190°
  • Tool-free tank connections and dry start protectionfor easy installation

InSinkErator® 1/2 gal. Hot Water Commercial Brass Goose Neck Faucet

IC1300

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
9-7/8 in
Spout Reach
5-1/2 in
Spout Type
Swivel
UL Listed
Yes
Volts
115V
Watts
1300

Starting at
$670.3
EACH
  • QUANTITY