DESCRIPTION

InSinkErator® 1/2 hp Compact Garbage Disposer

IE202WC

Color Finish

 

SPECIFICATIONS

AMP
8
Color Finish
Waterborne Grey Enamel
Color Finish Category
Greys
Diameter
6-19/64 in
Height
12-5/8 in
Horsepower
1/2 hp
Power Source
Electric
RPM
1725
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$106.47
EACH
  • QUANTITY