InSinkErator® 1/3 hp Compact Garbage Disposer IE101WC

DESCRIPTION

InSinkErator® 1/3 hp Compact Garbage Disposer

IE101WC

Color Finish

 

SPECIFICATIONS

AMP
8
Color Finish
Waterborne Grey Enamel
Color Finish Category
Greys
Diameter
6-19/64 in
Height
11-3/8 in
Horsepower
1/3 hp
Power Source
Electric
RPM
1725
Volts
120V
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$92.17
EACH
  • QUANTITY

DOCUMENTS