DESCRIPTION

InSinkErator® Evolution 1 hp Disposer with Cord

IPRO1000LPWCORD

Height:

11-21/64 in

SPECIFICATIONS

AMP
8.1
Capacity
34.6 oz
Collection
Evolution
Color Finish
Black Enamel
Color Finish Category
Blacks
Diameter
9-3/4 in
Height
11-21/64 in
Horsepower
1 hp
Power Source
Electric
RPM
1725
Volts
120V

Starting at
$432.77
EACH
  • QUANTITY

DOCUMENTS