DESCRIPTION

  • Designed for light duty foodservice operation in: convenience/grocery store deli's, fast food restaurants, church/office kitchens and bed and breakfast inns
  • Features standard wall switch operation, automatic reversing motor for longer life and trouble-free operation, Stainless Steel grind chamber and cast Nickel Chrome cutting element
  • Foodservice design with the ease and flexibility of a household unit
  • The disposer mounting included with unit fits standard 3-1/2 - 4" (88.9 mm - 101.6 mm) sink opening

InSinkErator® 1 Year Light Commercial Disposer

ILC5011

Color Finish

 

SPECIFICATIONS

AMP
5.8
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
17 in
Horsepower
1/2 hp
Power Source
Electric
RPM
1725
Volts
120V
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY