DESCRIPTION

  • Corrosion resistant stainless steel grind chamber
  • Heavy-duty disposer designed for continuous operation in restaurants, hotels, hospitals, schools, universities and cafeterias
  • One year warranty
  • Voted best in class 9 years in a row

InSinkErator® 13-5/8 in. 1-Phase Commercial Disposer

ISS5026

Horsepower:

SPECIFICATIONS

AMP
4.2
Diameter
13-5/8 in
Horsepower
1/2 hp
RPM
1725
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS